Fuse HRC Fast Acting BS88 20A - 20ET

Fuse HRC Fast Acting BS88 20A - 20ET

Order Code: ZT5097268S

£15.99 Inc VAT (20%)
£16.995.5% off


Description

Eaton FUSE HRC FAST ACTING BS88 20A Fuses to British Standard 20ET

Specifications for Fuse HRC Fast Acting BS88 20A - 20ET
  • Breaking Capacity
    200 kA
  • Current Type
    AC/DC
  • Rated Voltage AC
    690V
  • Current Rating
    20A
  • Mounting Holes
    M6
  • Rated Voltage (DC)
    500V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome