Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
Fuse HRC Fast Acting BS88 25A - 25ET
By Eaton
Order Code:
ZT5091794S
£15.99
Inc VAT (20%)
£16.99
5.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/fuse-hrc-fast-acting-bs88-25a-25et/p/ZT5091794S
Add to quotation
View all Low Voltage Fuses
Description
Eaton FUSE HRC FAST ACTING BS88 25A Fuses to British Standard 25ET
Tags:
#ReducedPrice
Specifications
Specifications for Fuse HRC Fast Acting BS88 25A - 25ET
Breaking Capacity
200 kA
Rated Voltage AC
690V
Current Type
AC/DC
Current Rating
25A
Mounting Holes
M6
Rated Voltage (DC)
500V