Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
Fuse HRC Fast Acting BS88 32A - 32ET
By Eaton
Order Code:
ZT5091848S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/fuse-hrc-fast-acting-bs88-32a-32et/p/ZT5091848S
Add to quotation
View all Low Voltage Fuses
Description
Eaton FUSE HRC FAST ACTING BS88 32A Fuses to British Standard 32ET
Specifications
Specifications for Fuse HRC Fast Acting BS88 32A - 32ET
Current Rating
32A
Breaking Capacity
200 kA
Current Type
AC/DC
Rated Voltage AC
690V
Mounting Holes
M6
Rated Voltage (DC)
500V