Fuse HRC Fast Acting BS88 32A - 32LET

Fuse HRC Fast Acting BS88 32A - 32LET

Order Code: ZT5092767S

£13.39 Inc VAT (20%)
£13.994% off


Description

Eaton FUSE HRC FAST ACTING BS88 32A Fuses to British Standard 32LET

Specifications for Fuse HRC Fast Acting BS88 32A - 32LET
  • Rated Voltage AC
    240V
  • Current Type
    AC/DC
  • Breaking Capacity
    200 kA
  • Current Rating
    32A
  • Rated Voltage (DC)
    150V
  • Mounting Holes
    M6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome