Fuse HRC Fast Acting BS88 40A - 40FE

Fuse HRC Fast Acting BS88 40A - 40FE

Order Code: ZT5092975S

£16.99 Inc VAT (20%)
£17.995.5% off


Description

Eaton FUSE HRC FAST ACTING BS88 40A Fuses to British Standard 40FE

Specifications for Fuse HRC Fast Acting BS88 40A - 40FE
  • Rated Voltage AC
    690V
  • Current Type
    AC/DC
  • Breaking Capacity
    200 kA
  • Current Rating
    40A
  • Rated Voltage (DC)
    500V
  • Mounting Holes
    M6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome