Fuse HRC Fast Acting BS88 6A - 6CT

Fuse HRC Fast Acting BS88 6A - 6CT

Order Code: ZT5096394S

£6.99 Inc VAT (20%)


Description

Eaton FUSE HRC FAST ACTING BS88 6A Fuses to British Standard 6CT

Specifications for Fuse HRC Fast Acting BS88 6A - 6CT
  • Current Rating
    6A
  • Breaking Capacity
    90 kA
  • Current Type
    AC/DC
  • Rated Voltage AC
    690V
  • Rated Voltage (DC)
    500V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome