Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
Meter Pack Incoming Mid 250A
By Electrium
Order Code:
ZT5072369S
£899.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
899.99
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/meter-pack-incoming-mid-250a/p/ZT5072369S
Add to quotation
View all Low Voltage Fuses
Description
Electrium METER PACK INCOMING MID 250A Powerstar VM160 (EZ2) 17VM250IMKMID
Specifications
Specifications for Meter Pack Incoming Mid 250A
Suitable for
Purchase/supply
IP Rating
IP40
Model
Measurement transformer
Frequency
50 - 60Hz
Mounting Method
DRA (DIN-rail adapter)