Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
Neutral Link 10.3 x 38mm - 2500015301
By Legrand
Order Code:
ZT5100259S
£4.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/neutral-link-10-3-x-38mm-2500015301/p/ZT5100259S
Add to quotation
View all Low Voltage Fuses
Description
Legrand NEUTRAL LINK 10.3X38MM Cylindrical Cartridge Fuses 13300
Specifications
Specifications for Neutral Link 10.3 x 38mm - 2500015301
Breaking Capacity
120 kA
Rated Operating Frequency
42 - 62Hz
Size
10x38mm
Voltage Type
AC/DC
Rated Voltage
500V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome