Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
Panelboard 18WAY TPN 250A
By Electrium
Order Code:
ZT5072200S
£1,539.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
1539.99
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/panelboard-18way-tpn-250a/p/ZT5072200S
Add to quotation
View all Low Voltage Fuses
Description
Electrium PANELBOARD 18WAY TPN 250A Powerstar VM160 (EZ1) 17VM32518
Specifications
Specifications for Panelboard 18WAY TPN 250A
Housing Material
Steel
Depth
165mm
Width
700mm
Height
1361mm
Number of Phases
3
IP Rating
IP31
Current Rating
250A
Mounting Method
Surface mounted
Number of Poles Main Switch
3