Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
Panelboard 6WAY TPN 250A - 2501080265
By Electrium
Order Code:
ZT5072244S
£919.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
919.99
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/panelboard-6way-tpn-250a-2501080265/p/ZT5072244S
Add to quotation
View all Low Voltage Fuses
Description
Electrium PANELBOARD 6WAY TPN 250A Powerstar VM160 (EZ1) 17VM32506
Specifications
Specifications for Panelboard 6WAY TPN 250A - 2501080265
Width
700mm
Depth
165mm
Housing Material
Green/yellow
Height
902mm
IP Rating
Signalling and operating panel
Current Rating
250A
Number of Phases
3
Mounting Method
Hot dip galvanized
Number of Poles Main Switch
3