Panelboard 6WAY TPN 400A - 2501080269

Panelboard 6WAY TPN 400A - 2501080269

Order Code: ZT5072388S

£1,199.99 Inc VAT (20%)


Description

Electrium PANELBOARD 6WAY TPN 400A Powerstar VM160 (EZ1) 17VM34006

Specifications for Panelboard 6WAY TPN 400A - 2501080269
  • Depth
    165mm
  • Width
    700mm
  • Housing Material
    Green/yellow
  • Height
    1132mm
  • Number of Poles Main Switch
    3
  • Number of Phases
    3
  • IP Rating
    Signalling and operating panel
  • Mounting Method
    Hot dip galvanized
  • Current Rating
    400A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome