Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
Rccb 4P Class Ac 100A 300MA
By Electrium
Order Code:
ZT5105718S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/rccb-4p-class-ac-100a-300ma/p/ZT5105718S
Add to quotation
View all Low Voltage Fuses
Description
Electrium RCCB 4P CLASS AC 100A 300MA Other Loadstar (LO) 18R100/300/4
Specifications
Specifications for Rccb 4P Class Ac 100A 300MA
Current Rating
100A
Rated Voltage
415V
Number of Poles
4
Mounting Method
Symmetric