Rccb 4P Class Ac 40A 30MA

Rccb 4P Class Ac 40A 30MA

Order Code: ZT5105417S

£93.99 Inc VAT (20%)


Description

Electrium RCCB 4P CLASS AC 40A 30MA Other Loadstar (LO) 18R40/30/4

Specifications for Rccb 4P Class Ac 40A 30MA
  • Current Rating
    40A
  • Rated Voltage
    415V
  • Mounting Method
    DIN rail
  • Number of Poles
    4
  • Frequency
    50/60Hz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome