Rccb DP Class Ac 100A 100MA

Rccb DP Class Ac 100A 100MA

Order Code: ZT5105638S

£71.99 Inc VAT (20%)


Description

Electrium RCCB DP CLASS AC 100A 100MA Other Loadstar (L3) 18R100/100/2

Specifications for Rccb DP Class Ac 100A 100MA
  • Current Rating
    100A
  • Mounting Method
    Symmetric
  • Number of Poles
    2
  • Rated Insulation Voltage
    400V
  • Frequency
    1/2in
  • Rated Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome