Rccb DP Class Ac 100A 30MA

Rccb DP Class Ac 100A 30MA

Order Code: ZT5105520S

£84.99 Inc VAT (20%)


Description

Electrium RCCB DP CLASS AC 100A 30MA Other Loadstar (L3) 18R100/30/2

Specifications for Rccb DP Class Ac 100A 30MA
  • Current Rating
    100A
  • Frequency
    50Hz
  • Rated Voltage
    230V
  • Number of Poles
    2
  • IP Rating
    IP20
  • Mounting Method
    DIN rail
  • Rated Insulation Voltage
    400V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome