Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
Rccb DP Class Ac 25A 30MA
By Electrium
Order Code:
ZT5109157S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/rccb-dp-class-ac-25a-30ma/p/ZT5109157S
Add to quotation
View all Low Voltage Fuses
Description
Electrium RCCB DP CLASS AC 25A 30MA Other Loadstar (L3) 18R25/30/2
Specifications
Specifications for Rccb DP Class Ac 25A 30MA
Current Rating
25A
Frequency
50Hz
Rated Voltage
230V
Rated Insulation Voltage
400V
Number of Poles
2
IP Rating
IP20
Mounting Method
DIN rail