Switchfuse Domestic Fuse 100A Insulated

Switchfuse Domestic Fuse 100A Insulated

Order Code: ZT5057807S

£119.99 Inc VAT (20%)


Description

Electrium SWITCHFUSE DOMESTIC FUSE 100A INSULATED Switchfuse (NH) DSF100

Specifications for Switchfuse Domestic Fuse 100A Insulated
  • Number of Poles
    2
  • Current Rating
    100A
  • Max. Rated Operation Voltage
    400V
  • Type of Control Element
    Ellipsoid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome