Switchfuse Domestic Fuse 60A Insulated

Switchfuse Domestic Fuse 60A Insulated

Order Code: ZT5057740S

£119.99 Inc VAT (20%)


Description

Electrium SWITCHFUSE DOMESTIC FUSE 60A INSULATED Switchfuse (NH) DSF60

Specifications for Switchfuse Domestic Fuse 60A Insulated
  • Number of Poles
    2
  • Type of Control Element
    Ellipsoid
  • Max. Rated Operation Voltage
    400V
  • Current Rating
    100A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome