Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Fuses & Fuse Accessories
Low Voltage Fuses
Switchfuse DP Fuses 80A - 2500867183
By Electrium
Order Code:
ZT5059313S
£169.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
169.99
https://www.zoro.co.uk/shop/electrical-and-lighting/low-voltage-fuses/switchfuse-dp-fuses-80a-2500867183/p/ZT5059313S
Add to quotation
View all Low Voltage Fuses
Description
Electrium SWITCHFUSE DP FUSES 80A Fusestar Fuse Switches (F1) 19M80DSF
Specifications
Specifications for Switchfuse DP Fuses 80A - 2500867183
Type of Control Element
Toggle
Number of Poles
2
Current Rating
100A
Max. Rated Operation Voltage
400V