Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Switches
Machine Guarding Accessories
Head ZB4 Illuminated Pushbutton 22mm - ZB4BWCUST01
By Schneider Electric
Order Code:
ZT5082977S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/electrical-and-lighting/machine-guarding-accessories/head-zb4-illuminated-pushbutton-22mm-zb4bwcust01/p/ZT5082977S
Add to quotation
View all Machine Guarding Accessories
Description
Schneider Electric HEAD ZB4 ILLUMINATED PUSHBUTTON 22MM Harmony ZB4 ZB4BWCUST01
Specifications
Specifications for Head ZB4 Illuminated Pushbutton 22mm - ZB4BWCUST01
Hole diameter
22.5mm
Construction Type Lens
Round
Colour
White
Type of Button
High