Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wiring Accessories
Plugs & Sockets
Mains Plugs
Plug 3P+N+E Amtop IP67 16A 400V 6H Red
By Mennekes
Order Code:
ZT5097430S
£52.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
52.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mains-plugs/plug-3p%2Bn%2Be-amtop-ip67-16a-400v-6h-red/p/ZT5097430S
Add to quotation
View all Mains Plugs
Description
Mennekes PLUG 3P+N+E AMTOP IP67 16A 400V 6H RED Plugs 288
Specifications
Specifications for Plug 3P+N+E Amtop IP67 16A 400V 6H Red
Material
Plastic
Current Rating
16A
IP Rating
IP67
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome