Socket 2 Gang DP Switched 13A Polished Steel Black Insert - V x 3500PSBK/D

Order Code: ZT4992450S

£29.99 Inc VAT (20%)


Description

Electrium SOCKET 2 GANG DP SWITCHED 13A POLISHED STEEL BLACK INSERT 13A & Round Pin Socket Outlets VX3500PSBK/D

Specifications for Socket 2 Gang DP Switched 13A Polished Steel Black Insert - V x 3500PSBK/D
  • Material
    Metal
  • Colour
    Chrome
  • Width
    145.6mm
  • Current Rating
    13A
  • Height
    84.4mm
  • Minimum Depth of Back Box
    35mm
  • Number of Phases
    2
  • Surface Finish
    Glossy
  • IP Rating
    IP2X
  • Number of Units/Gangs
    1
  • Frequency
    50 - 50Hz
  • Mounting Method
    Surface mounted
  • Model
    British Standard
  • Material Qualifier
    Stainless Steel
  • Mounting Type
    Mounting with screw
  • IK Rating
    IK02
  • Nominal voltage
    250V
  • Connection Type
    Screwed terminal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome