Specifications for Socket 3 Gang Unswitched 13A White
  • Material
    Brown
  • Connection Type
    Rotating current
  • Model
    H4
  • Mounting Method
    Hot dip galvanized
  • Nominal voltage
    250V
  • Material Qualifier
    E10
  • IP Rating
    Closing cap
  • Minimum Depth of Back Box
    25mm
  • Number of Phases
    2
  • Width
    205mm
  • Frequency
    50 - 50Hz
  • Height
    85mm
  • Current Rating
    13A
  • Imprint/Indication
    E10
  • Surface Finish
    E10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome