Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
Busbar 8 Way for Distribution Enclosure 100A
By Europa
Order Code:
ZT5004988S
£7.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/busbar-8-way-for-distribution-enclosure-100a/p/ZT5004988S
Add to quotation
View all MCBs
Description
Europa BUSBAR 8 WAY FOR DISTRIBUTION ENCLOSURE 100A MCB Enclosures ECWBB8
Specifications
Specifications for Busbar 8 Way for Distribution Enclosure 100A
Length
149mm
Current Rating
100A
Model
Flat
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome