Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
Distribution Board 10+10 Way Splitmmed Single Phase
By Square D
Order Code:
ZT5041387S
£1,399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
1399.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/distribution-board-10%2B10-way-splitmmed-single-phase/p/ZT5041387S
Add to quotation
View all MCBs
Description
Square D DISTRIBUTION BOARD 10+10 WAY SPLIT METERED SGL PHASE Distribution Board SEA10S10
Specifications
Specifications for Distribution Board 10+10 Way Splitmmed Single Phase
Depth
139mm
Number of rows
2
Width
470mm
Height
484mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome