Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
Encl Kq 4 Row DIN Rail Door and front 808 x 470 x 139mm Steel Cover
By Square D
Order Code:
ZT5034358S
£339.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
339.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/encl-kq-4-row-din-rail-door-and-front-808-x-470-x-139mm-steel-cover/p/ZT5034358S
Add to quotation
View all MCBs
Description
Square D ENCL KQ 4 ROW DIN RAIL DOOR&FRONT 808X470X139MM STL COVER Distribution Board SE54B4D
Specifications
Specifications for Encl Kq 4 Row DIN Rail Door and front 808 x 470 x 139mm Steel Cover
Number of rows
4.0
Depth
139.0mm
Width
470.0mm
Height
808.0mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome