Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
Incomer Kq 3P+N Switch Disconnector 200A 1700 x 1400 x 1700mm
By Square D
Order Code:
ZT5034458S
£699.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
699.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/incomer-kq-3p%2Bn-switch-disconnector-200a-1700-x-1400-x-1700mm/p/ZT5034458S
Add to quotation
View all MCBs
Description
Square D INCOMER KQ 3P+N SWITCH DISCONNECTOR 200A 1700X1400X1700MM Distribution Board SE200SW3L
Specifications
Specifications for Incomer Kq 3P+N Switch Disconnector 200A 1700 x 1400 x 1700mm
Number of Poles
4
Max. Rated Operation Voltage
455V
Rated Operating Voltage
415 - 415V
Current Rating
200A
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome