Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB DP Type D 2A 16KA - 2500118893
By Siemens
Order Code:
ZT4978252S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-dp-type-d-2a-16ka-2500118893/p/ZT4978252S
Add to quotation
View all MCBs
Description
Siemens MCB DP TYPE D 2A 16KA 16kA MCBs 5SY8202-8
Specifications
Specifications for MCB DP Type D 2A 16KA - 2500118893
Rated Voltage
400V
Over Voltage Category
3
Recess Depth
70mm
Frequency
50 - 50Hz
Pollution Degree
3
Current Rating
2A
Voltage Type
AC
Rated Insulation Voltage
440V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome