Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB DX3 SP Type B 50A 6KA 1 Module
By Legrand
Order Code:
ZT5036726S
£22.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-dx3-sp-type-b-50a-6ka-1-module/p/ZT5036726S
Add to quotation
View all MCBs
Description
Legrand MCB DX3 SP TYPE B 50A 6KA 1 MODULE MCBs 407437
Specifications
Specifications for MCB DX3 SP Type B 50A 6KA 1 Module
Current Limiting Class
3
Rated Voltage
230V
Recess Depth
44mm
Pollution Degree
2
Number of Poles
1
Frequency
50 - 60Hz
Voltage Type
AC
Current Rating
50A
Rated Insulation Voltage
500V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome