Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB DX3 SP Type C 32A 6KA 1 Module
By Legrand
Order Code:
ZT5036709S
£20.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-dx3-sp-type-c-32a-6ka-1-module/p/ZT5036709S
Add to quotation
View all MCBs
Description
Legrand MCB DX3 SP TYPE C 32A 6KA 1 MODULE MCBs 407673
Specifications
Specifications for MCB DX3 SP Type C 32A 6KA 1 Module
Pollution Degree
2
Recess Depth
44mm
Current Rating
32A
Number of Poles
1
Frequency
50 - 60Hz
Rated Voltage
230V
Current Limiting Class
3
Voltage Type
AC
Rated Insulation Voltage
500V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome