Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB DX3 SP Type C 40A 6KA 1 Module
By Legrand
Order Code:
ZT5036805S
£22.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-dx3-sp-type-c-40a-6ka-1-module/p/ZT5036805S
Add to quotation
View all MCBs
Description
Legrand MCB DX3 SP TYPE C 40A 6KA 1 MODULE MCBs 407674
Specifications
Specifications for MCB DX3 SP Type C 40A 6KA 1 Module
Pollution Degree
2
Current Limiting Class
3
Rated Voltage
230V
Frequency
50 - 60Hz
Number of Poles
1
Current Rating
40A
Recess Depth
44mm
Voltage Type
AC
Rated Insulation Voltage
500V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome