Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB R x 3 SP Type C 40A 6KA 1 Module
By Legrand
Order Code:
ZT5066453S
£9.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
9.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-r-x-3-sp-type-c-40a-6ka-1-module/p/ZT5066453S
Add to quotation
View all MCBs
Description
Legrand MCB RX3 SP TYPE C 40A 6KA 1 MODULE MCBs 419844
Specifications
Specifications for MCB R x 3 SP Type C 40A 6KA 1 Module
Pollution Degree
2
Current Limiting Class
3
Rated Voltage
230V
Frequency
50 - 60Hz
Voltage Type
AC
Number of Poles
1
Current Rating
40A
Recess Depth
44mm
Rated Insulation Voltage
400V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome