Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB R x 3 SP Type C 6A 6KA 1 Module
By Legrand
Order Code:
ZT5066270S
£8.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-r-x-3-sp-type-c-6a-6ka-1-module/p/ZT5066270S
Add to quotation
View all MCBs
Description
Legrand MCB RX3 SP TYPE C 6A 6KA 1 MODULE MCBs 419837
Specifications
Specifications for MCB R x 3 SP Type C 6A 6KA 1 Module
Recess Depth
44mm
Pollution Degree
2
Current Rating
6A
Number of Poles
1
Voltage Type
AC
Frequency
50 - 60Hz
Rated Voltage
230V
Current Limiting Class
3
Rated Insulation Voltage
400V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome