Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB S201D50 SP Type D 50A 6KA
By ABB
Order Code:
ZT4994493S
£17.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-s201d50-sp-type-d-50a-6ka/p/ZT4994493S
Add to quotation
View all MCBs
Description
ABB MCB S201D50 SP TYPE D 50A 6KA Protecta MCBs S200MB/C & S200D (2400004) 2CDS251001R0501
Specifications
Specifications for MCB S201D50 SP Type D 50A 6KA
Number of Poles
1
Pollution Degree
3
Over Voltage Category
3
Frequency
50 - 60Hz
Voltage Type
Angle
Recess Depth
69mm
Current Rating
50A
Rated Voltage
230V
Rated Insulation Voltage
440V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome