Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB S201MC1 SP Type C 1A 10KA
By ABB
Order Code:
ZT4994923S
£20.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
20.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-s201mc1-sp-type-c-1a-10ka/p/ZT4994923S
Add to quotation
View all MCBs
Description
ABB MCB S201MC1 SP TYPE C 1A 10KA Protecta MCBs S200MB/C & S200D (2400004) 2CDS271001R0014
Specifications
Specifications for MCB S201MC1 SP Type C 1A 10KA
Current Limiting Class
3
Pollution Degree
3
Rated Voltage
230V
Frequency
50 - 60Hz
Number of Poles
1
Over Voltage Category
3
Recess Depth
69mm
Voltage Type
Angle
Current Rating
1A
Rated Insulation Voltage
440V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome