MCB S201MC25 SP Type C 25A 10KA

MCB S201MC25 SP Type C 25A 10KA

Order Code: ZT4995004S

£10.99 Inc VAT (20%)


Description

ABB MCB S201MC25 SP TYPE C 25A 10KA Protecta MCBs S200MB/C & S200D (2400004) 2CDS271001R0254

Specifications for MCB S201MC25 SP Type C 25A 10KA
  • Voltage Type
    Angle
  • Number of Poles
    1
  • Over Voltage Category
    3
  • Frequency
    50 - 60Hz
  • Recess Depth
    69mm
  • Rated Voltage
    230V
  • Current Rating
    25A
  • Pollution Degree
    3
  • Current Limiting Class
    3
  • Rated Insulation Voltage
    440V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome