Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB S203MB16 TP Type B 16A 10KA
By ABB
Order Code:
ZT4990343S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-s203mb16-tp-type-b-16a-10ka/p/ZT4990343S
Add to quotation
View all MCBs
Description
ABB MCB S203MB16 TP TYPE B 16A 10KA Protecta MCBs S200MB/C & S200D (2400004) 2CDS273001R0165
Specifications
Specifications for MCB S203MB16 TP Type B 16A 10KA
Recess Depth
69mm
Pollution Degree
3
Over Voltage Category
3
Frequency
50 - 60Hz
Rated Voltage
400V
Number of Poles
3
Current Rating
16A
Current Limiting Class
3
Rated Insulation Voltage
440V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome