Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB S203MC20 TP Type C 20A 10KA
By ABB
Order Code:
ZT4991105S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-s203mc20-tp-type-c-20a-10ka/p/ZT4991105S
Add to quotation
View all MCBs
Description
ABB MCB S203MC20 TP TYPE C 20A 10KA Protecta MCBs S200MB/C & S200D (2400004) 2CDS273001R0204
Specifications
Specifications for MCB S203MC20 TP Type C 20A 10KA
Frequency
50 - 60Hz
Over Voltage Category
3
Pollution Degree
3
Current Rating
20A
Number of Poles
3
Current Limiting Class
3
Recess Depth
69mm
Rated Voltage
400V
Rated Insulation Voltage
440V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome