Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB SP B Curve 10A 6KA - 2500254052
By Europa
Order Code:
ZT5005081S
£5.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.29
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-sp-b-curve-10a-6ka-2500254052/p/ZT5005081S
Add to quotation
View all MCBs
Description
Europa MCB SP B CURVE 10A 6KA Miniature (MCB) EUB110B
Specifications
Specifications for MCB SP B Curve 10A 6KA - 2500254052
Current Limiting Class
3
Current Rating
10A
Voltage Type
AC
Rated Voltage
230V
Frequency
50 - 60Hz
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome