Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB SP B Curve 16A 6KA - 2500254053
By Europa
Order Code:
ZT5005053S
£5.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.29
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-sp-b-curve-16a-6ka-2500254053/p/ZT5005053S
Add to quotation
View all MCBs
Description
Europa MCB SP B CURVE 16A 6KA Miniature (MCB) EUB116B
Specifications
Specifications for MCB SP B Curve 16A 6KA - 2500254053
Voltage Type
AC
Frequency
50 - 60Hz
Current Limiting Class
3
Current Rating
16A
Rated Voltage
230V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome