Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB SP Type B 1 Module 20A 6KA
By Electrium
Order Code:
ZT4984728S
£5.59
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.59
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-sp-type-b-1-module-20a-6ka/p/ZT4984728S
Add to quotation
View all MCBs
Description
Electrium MCB SP TYPE B 1 MODULE 20A 6KA Starbreaker MCB (SM) 61/B20
Specifications
Specifications for MCB SP Type B 1 Module 20A 6KA
Frequency
50 - 50Hz
Current Limiting Class
3
Recess Depth
73mm
Number of Poles
1
Rated Voltage
230V
Over Voltage Category
3
Current Rating
20A
Rated Insulation Voltage
400V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome