Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB SP Type B 10A 10KA - 2500118767
By Siemens
Order Code:
ZT4977880S
£24.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-sp-type-b-10a-10ka-2500118767/p/ZT4977880S
Add to quotation
View all MCBs
Description
Siemens MCB SP TYPE B 10A 10KA 10kA MCBs for Infrastructure Usage 5SY4110-6
Specifications
Specifications for MCB SP Type B 10A 10KA - 2500118767
Rated Voltage
400V
Pollution Degree
3
Voltage Type
AC
Recess Depth
70mm
Frequency
50 - 50Hz
Current Limiting Class
3
Over Voltage Category
3
Current Rating
10A
Rated Insulation Voltage
440V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome