Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB SP Type B 32A 16KA - 70B/32
By Electrium
Order Code:
ZT5032616S
£17.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-sp-type-b-32a-16ka-70b-32/p/ZT5032616S
Add to quotation
View all MCBs
Description
Electrium MCB SP TYPE B 32A 16KA Polestar Compact MCB (PD) 70B/32
Specifications
Specifications for MCB SP Type B 32A 16KA - 70B/32
Over Voltage Category
3
Number of Poles
1
Rated Voltage
230V
Frequency
50 - 50Hz
Current Limiting Class
3
Current Rating
32A
Voltage Type
AC
Rated Insulation Voltage
400V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome