Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB SP Type C 10A 6KA 1 Module - 61/C10
By Electrium
Order Code:
ZT5104986S
£5.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-sp-type-c-10a-6ka-1-module-61-c10/p/ZT5104986S
Add to quotation
View all MCBs
Description
Electrium MCB SP TYPE C 10A 6KA 1 MODULE Starbreaker MCB (SM) 61/C10
Specifications
Specifications for MCB SP Type C 10A 6KA 1 Module - 61/C10
Recess Depth
73mm
Number of Poles
1
Over Voltage Category
3
Frequency
50 - 50Hz
Voltage Type
Gilt
Current Limiting Class
3
Current Rating
10A
Rated Voltage
230V
Rated Insulation Voltage
400V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome