Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB SP Type C 16A 6KA 1 Module - 61/C16
By Electrium
Order Code:
ZT5104963S
£5.69
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.69
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-sp-type-c-16a-6ka-1-module-61-c16/p/ZT5104963S
Add to quotation
View all MCBs
Description
Electrium MCB SP TYPE C 16A 6KA 1 MODULE Starbreaker MCB (SM) 61/C16
Specifications
Specifications for MCB SP Type C 16A 6KA 1 Module - 61/C16
Current Rating
16A
Recess Depth
73mm
Over Voltage Category
3
Frequency
50 - 50Hz
Current Limiting Class
3
Number of Poles
1
Rated Voltage
230V
Rated Insulation Voltage
400V