Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB SP Type C 20A 6KA 1 Module - 61/C20
By Electrium
Order Code:
ZT5105151S
£5.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-sp-type-c-20a-6ka-1-module-61-c20/p/ZT5105151S
Add to quotation
View all MCBs
Description
Electrium MCB SP TYPE C 20A 6KA 1 MODULE Starbreaker MCB (SM) 61/C20
Specifications
Specifications for MCB SP Type C 20A 6KA 1 Module - 61/C20
Number of Poles
1
Rated Voltage
230V
Over Voltage Category
3
Current Limiting Class
3
Frequency
50 - 50Hz
Current Rating
20A
Recess Depth
73mm
Rated Insulation Voltage
400V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome