MCB SP Type C 6A 6KA 1 Module - 61/C06

MCB SP Type C 6A 6KA 1 Module - 61/C06

Order Code: ZT5100715S

£5.69 Inc VAT (20%)


Description

Electrium MCB SP TYPE C 6A 6KA 1 MODULE Starbreaker MCB (SM) 61/C06

Specifications for MCB SP Type C 6A 6KA 1 Module - 61/C06
  • Current Rating
    6A
  • Number of Poles
    1
  • Frequency
    50 - 50Hz
  • Current Limiting Class
    3
  • Over Voltage Category
    3
  • Rated Voltage
    230V
  • Recess Depth
    73mm
  • Rated Insulation Voltage
    400V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome