Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB SP Type D 10A 16KA - 2500118786
By Siemens
Order Code:
ZT4977949S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-sp-type-d-10a-16ka-2500118786/p/ZT4977949S
Add to quotation
View all MCBs
Description
Siemens MCB SP TYPE D 10A 16KA 16kA MCBs 5SY8110-8
Specifications
Specifications for MCB SP Type D 10A 16KA - 2500118786
Rated Voltage
400V
Over Voltage Category
3
Voltage Type
AC
Frequency
50 - 50Hz
Pollution Degree
3
Current Rating
10A
Recess Depth
70mm
Rated Insulation Voltage
440V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome