Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breakers
MCBs
MCB SP Type D 25A 10KA 1 Module
By Hager
Order Code:
ZT4997674S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/electrical-and-lighting/mcbs/mcb-sp-type-d-25a-10ka-1-module/p/ZT4997674S
Add to quotation
View all MCBs
Description
Hager MCB SP TYPE D 25A 10KA 1 MODULE MCB 10kA & 15kA Type BC&D NDN125A
Specifications
Specifications for MCB SP Type D 25A 10KA 1 Module
Rated Voltage
400V
Voltage Type
AC
Current Rating
25A