MCB SP Type D 25A 10KA - 2500119567

MCB SP Type D 25A 10KA - 2500119567

Order Code: ZT4979647S

£24.99 Inc VAT (20%)


Description

Siemens MCB SP TYPE D 25A 10KA 10kA MCBs for Infrastructure Usage 5SY4125-8

Specifications for MCB SP Type D 25A 10KA - 2500119567
  • Recess Depth
    70mm
  • Pollution Degree
    3
  • Frequency
    50 - 50Hz
  • Over Voltage Category
    3
  • Voltage Type
    AC
  • Rated Voltage
    400V
  • Current Rating
    25A
  • Rated Insulation Voltage
    440V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome